Inset Sight Glasses

  • 16
  • 18
  • 10
  • 24
  • 17
  • 17
34 Products showing for Inset Sight Glasses
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN16 DN25

  • Eriks:10057937
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Glass diameter:63 mm

€191.25/ pieceexcl. VAT

€231.41incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN100

  • Eriks:10057941
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Glass diameter:150 mm

€532.10/ pieceexcl. VAT

€643.84incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN16 DN50

  • Eriks:10057939
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Glass diameter:100 mm

€326.40/ pieceexcl. VAT

€394.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 170mm

  • Eriks:10057960
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:140 mm

€338.30/ pieceexcl. VAT

€409.34incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN80

  • Eriks:10057940
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Glass diameter:215 mm

€452.63/ pieceexcl. VAT

€547.68incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Steel/Borosilicate PN16 DN50

  • Eriks:10057954
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Glass diameter:100 mm

€243.95/ pieceexcl. VAT

€295.18incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN200

  • Eriks:13487908
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Glass diameter:225 mm

€1,384.65/ pieceexcl. VAT

€1,675.43incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN150

  • Eriks:14279684
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Glass diameter:200 mm

€943.50/ pieceexcl. VAT

€1,141.64incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 250mm

  • Eriks:10057962
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:220 mm

€504.48/ pieceexcl. VAT

€610.42incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2184 Steel/Borosilicate PN16 DN40

  • Eriks:10057953
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Glass diameter:80 mm

€224.83/ pieceexcl. VAT

€272.04incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 740mm

  • Eriks:10057967
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:340 mm

€1,490.05/ pieceexcl. VAT

€1,802.96incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 220mm

  • Eriks:10057961
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:190 mm

€436.48/ pieceexcl. VAT

€528.14incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 500mm

  • Eriks:10057965
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:220 mm

€1,033.60/ pieceexcl. VAT

€1,250.66incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2184 Steel/Borosilicate PN10 DN100

  • Eriks:13402107
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Glass diameter:150 mm

€342.55/ pieceexcl. VAT

€414.49incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN125

  • Eriks:10057942
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Glass diameter:175 mm

€636.23/ pieceexcl. VAT

€769.84incl. VAT

Estimated delivery date - 15/12/2026
Product Image

Sight glass Type: 2184 Steel/Borosilicate PN10 DN200

  • Eriks:10057959
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Glass diameter:225 mm

€867.00/ pieceexcl. VAT

€1,049.07incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 370mm

  • Eriks:10057982
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:340 mm

€358.28/ pieceexcl. VAT

€433.52incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 370mm

  • Eriks:10057964
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:340 mm

€745.45/ pieceexcl. VAT

€901.99incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 310mm

  • Eriks:10057963
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:280 mm

€631.13/ pieceexcl. VAT

€763.67incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 620mm

  • Eriks:10057966
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:280 mm

€1,261.40/ pieceexcl. VAT

€1,526.29incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Stainless steel/Borosilicate PN16 Length housing: 930mm

  • Eriks:10057968
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:280 mm

€1,942.25/ pieceexcl. VAT

€2,350.12incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 170mm

  • Eriks:10057978
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:140 mm

€173.40/ pieceexcl. VAT

€209.81incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 500mm

  • Eriks:10057983
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:220 mm

€520.63/ pieceexcl. VAT

€629.96incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 740mm

  • Eriks:10057985
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:340 mm

€715.70/ pieceexcl. VAT

€866.00incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Sight glass Type: 2188 Steel/Borosilicate PN16 Length housing: 220mm

  • Eriks:14279686
  • Pressure rating:PN16
  • Glass thickness:17 mm
  • Glass length:190 mm

€225.68/ pieceexcl. VAT

€273.07incl. VAT

Estimated delivery date - 24/12/2026