Sight Glass Devices with Threaded Connections

  • 19
  • 43
  • 18
  • 8
  • 43
  • 5
  • 5
  • 4
  • 15
  • 8
  • 5
  • 5
  • 8
  • 17
96 Products showing for Sight Glass Devices with Threaded Connections
Product Image

RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (BSPP) 1/2" (15)

  • Eriks:10057860
  • Manufacturer:SFIG-170310-2
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN7
  • Face to Face length:76 mm

€237.58/ pieceexcl. VAT

€287.47incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

ELESA+GANTER Oil sight glass Series: HFTX Plastic 3/4"x20mm

  • Eriks:23753427
  • Diameter:20 mm
  • Suitable for size:3/4"

€3.18/ pieceexcl. VAT

€3.85incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/2" (15)

  • Eriks:10060276
  • Nominal inner diameter:1/2" (15)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€30.18/ pieceexcl. VAT

€36.52incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11813440
  • Manufacturer:147967
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Face to Face length:113 mm

€180.63/ pieceexcl. VAT

€218.56incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ELESA+GANTER Oil sight glass Series: HFTX Plastic 1/2"x15mm

  • Eriks:23753424
  • Diameter:15 mm
  • Suitable for size:1/2"

€2.35/ pieceexcl. VAT

€2.84incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/8" (10)

  • Eriks:10060279
  • Nominal inner diameter:3/8" (10)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€37.91/ pieceexcl. VAT

€45.87incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/2" (40)

  • Eriks:10060280
  • Nominal inner diameter:1.1/2" (40)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€73.78/ pieceexcl. VAT

€89.27incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 881 Type: 3881 Cast iron/Soda lime Vane PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815516
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face length:160 mm

€428.40/ pieceexcl. VAT

€518.36incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 881 Type: 3885 Stainless steel/Borosilicate Vane PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:12586117
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN40
  • Face to Face length:100 mm

€444.13/ pieceexcl. VAT

€537.40incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€497.25/ pieceexcl. VAT

€601.67incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 881 Type: 3881 Cast iron/Soda lime Driptube PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11813432
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:120 mm

€214.63/ pieceexcl. VAT

€259.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 901 Type: 1688 Bronze/Soda lime Vane PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:10057874
  • Manufacturer:SFIG-174230-5
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face length:130 mm

€756.50/ pieceexcl. VAT

€915.37incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1" (25)

  • Eriks:10060274
  • Nominal inner diameter:1" (25)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€43.35/ pieceexcl. VAT

€52.45incl. VAT

39 In stock - Estimated delivery date 13/11/2026

€327.25/ pieceexcl. VAT

€395.97incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (BSPP) 1" (25)

  • Eriks:10057859
  • Manufacturer:SFIG-170320-2
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN7
  • Face to Face length:89 mm

€350.63/ pieceexcl. VAT

€424.26incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (BSPP) 3/4" (20)

  • Eriks:10057862
  • Manufacturer:SFIG-170315-2
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN7
  • Face to Face length:83 mm

€238.43/ pieceexcl. VAT

€288.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€327.25/ pieceexcl. VAT

€395.97incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/4" (20)

  • Eriks:10060278
  • Nominal inner diameter:3/4" (20)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€32.13/ pieceexcl. VAT

€38.88incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 2" (50)

  • Eriks:10060275
  • Nominal inner diameter:2" (50)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€104.98/ pieceexcl. VAT

€127.03incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 881 Type: 3881 Cast iron/Borosilicate Driptube PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:13485377
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Face to Face length:100 mm

€186.58/ pieceexcl. VAT

€225.76incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 901 Type: 1688 Bronze/Soda lime Vane PN16 Internal thread (BSPP) 1" (25)

  • Eriks:10057870
  • Manufacturer:SFIG-174220-5
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:110 mm

€619.65/ pieceexcl. VAT

€749.78incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (NPT) 1/2" (15)

  • Eriks:10057865
  • Manufacturer:SFIG-170310-3
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN7
  • Face to Face length:76 mm

€237.58/ pieceexcl. VAT

€287.47incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 1" (25)

  • Eriks:12528584
  • Manufacturer:147964
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:117 mm

€195.08/ pieceexcl. VAT

€236.05incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/4" (8)

  • Eriks:10060277
  • Nominal inner diameter:1/4" (8)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€25.59/ pieceexcl. VAT

€30.96incl. VAT

13 In stock - Estimated delivery date 13/11/2026