Globe Valves with Welding Connection

  • 27
  • 10
  • 11
  • 10
  • 10
  • 10
  • 6
  • 7
  • 7
  • 7
48 Products showing for Globe Valves with Welding Connection
Product Image

LVF Globe valve Type: 1741 Steel/Trim 8 Fixed disc Straight Class 800 Socket weld 1/2" (15)

  • Eriks:13615016
  • Material quality:ASTM A105N
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€49.30/ pieceexcl. VAT

€59.65incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

PERSTA Globe valve Series: 200AE 21.2 Type: 1265 Steel/Stainless steel Fixed disc Straight PN160 Butt weld DN25 35mm

  • Eriks:13446093
  • Material quality:1.0460
  • Nominal inner diameter:DN25
  • External tube diameter of connection:35 mm

€907.80/ pieceexcl. VAT

€1,098.44incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

PERSTA Globe valve Series: 200AE 21.2 Type: 1265 Steel/Stainless steel Fixed disc Straight PN160 Butt weld DN15 22mm

  • Eriks:13446061
  • Material quality:1.0460
  • Nominal inner diameter:DN15
  • External tube diameter of connection:22 mm

€685.10/ pieceexcl. VAT

€828.97incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1741 Steel/Trim 8 Fixed disc Straight Class 800 Socket weld 2" (50)

  • Eriks:13615020
  • Material quality:ASTM A105N
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 800

€211.50/ pieceexcl. VAT

€255.92incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 2" (50)

  • Eriks:13615031
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 800

€720.00/ pieceexcl. VAT

€871.20incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 3/4" (20)

  • Eriks:13615028
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:Class 800

€175.50/ pieceexcl. VAT

€212.36incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 1/2" (15)

  • Eriks:13615027
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€166.00/ pieceexcl. VAT

€200.86incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 1.1/2" (40)

  • Eriks:13615030
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 800

€527.50/ pieceexcl. VAT

€638.28incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 1" (25)

  • Eriks:13615029
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€231.50/ pieceexcl. VAT

€280.12incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN32

  • Eriks:12711982
  • Manufacturer:12711982
  • Material quality:1.5415
  • Nominal inner diameter:DN32
  • Pressure rating:PN160

€2,135.20/ pieceexcl. VAT

€2,583.59incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN50

  • Eriks:12711984
  • Manufacturer:12711984
  • Material quality:1.5415
  • Nominal inner diameter:DN50
  • Pressure rating:PN160

€3,168.80/ pieceexcl. VAT

€3,834.25incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN40

  • Eriks:12711983
  • Manufacturer:12711983
  • Material quality:1.5415
  • Nominal inner diameter:DN40
  • Pressure rating:PN160

€2,135.20/ pieceexcl. VAT

€2,583.59incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN15

  • Eriks:12711979
  • Manufacturer:12711979
  • Material quality:1.5415
  • Nominal inner diameter:DN15
  • Pressure rating:PN160

€1,123.70/ pieceexcl. VAT

€1,359.68incl. VAT

Estimated delivery date - 18/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN10

  • Eriks:12711978
  • Manufacturer:12711978
  • Material quality:1.5415
  • Nominal inner diameter:DN10
  • Pressure rating:PN160

€1,123.70/ pieceexcl. VAT

€1,359.68incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN20

  • Eriks:12711980
  • Manufacturer:12711980
  • Material quality:1.5415
  • Nominal inner diameter:DN20
  • Pressure rating:PN160

€1,198.50/ pieceexcl. VAT

€1,450.19incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 88.005….80 Type: 9419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN25

  • Eriks:12711981
  • Manufacturer:12711981
  • Material quality:1.5415
  • Nominal inner diameter:DN25
  • Pressure rating:PN160

€1,198.50/ pieceexcl. VAT

€1,450.19incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN15

  • Eriks:12711993
  • Manufacturer:12711993
  • Material quality:1.0460
  • Nominal inner diameter:DN15
  • Pressure rating:PN160

€956.25/ pieceexcl. VAT

€1,157.06incl. VAT

Estimated delivery date - 23/12/2026
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN32

  • Eriks:12711996
  • Manufacturer:12711996
  • Material quality:1.0460
  • Nominal inner diameter:DN32
  • Pressure rating:PN160

€1,968.60/ pieceexcl. VAT

€2,382.01incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN50

  • Eriks:12711998
  • Manufacturer:12711998
  • Material quality:1.0460
  • Nominal inner diameter:DN50
  • Pressure rating:PN160

€2,330.70/ pieceexcl. VAT

€2,820.15incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN20

  • Eriks:12711994
  • Manufacturer:12711994
  • Material quality:1.0460
  • Nominal inner diameter:DN20
  • Pressure rating:PN160

€1,034.45/ pieceexcl. VAT

€1,251.68incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN40

  • Eriks:12711997
  • Manufacturer:12711997
  • Material quality:1.0460
  • Nominal inner diameter:DN40
  • Pressure rating:PN160

€1,968.60/ pieceexcl. VAT

€2,382.01incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN10

  • Eriks:12711992
  • Manufacturer:12711992
  • Material quality:1.0460
  • Nominal inner diameter:DN10
  • Pressure rating:PN160

€956.25/ pieceexcl. VAT

€1,157.06incl. VAT

Estimated delivery date - 23/12/2026
Product Image

ARI Globe valve Series: 48.005….40 Type: 3419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN25

  • Eriks:12711995
  • Manufacturer:12711995
  • Material quality:1.0460
  • Nominal inner diameter:DN25
  • Pressure rating:PN160

€1,034.45/ pieceexcl. VAT

€1,251.68incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ARI Globe valve Series: 45.005 Type: 1417 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN50

  • Eriks:12711831
  • Manufacturer:12711831
  • Material quality:1.0460
  • Nominal inner diameter:DN50
  • Pressure rating:PN40

€944.35/ pieceexcl. VAT

€1,142.66incl. VAT

Estimated delivery date - 23/12/2026
Product Image

ARI Globe valve Series: 45.005 Type: 1417 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN20

  • Eriks:12711829
  • Manufacturer:12711829
  • Material quality:1.0460
  • Nominal inner diameter:DN20
  • Pressure rating:PN40

€443.70/ pieceexcl. VAT

€536.88incl. VAT

Estimated delivery date - 23/12/2026