LVF

LVF Globe valve Type: 1762 Stainless steel/Trim 12 Fixed disc Straight Class 800 Socket weld 1/2" (15)

  • ERIKS:13615027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged stainless steel globe valve, OS&Y, with bolted bonnet and socket weld ends, Class 800
Save to list

€166.00/ pieceexcl. VAT

€200.86incl. VAT

15 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1762
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
1/2" (15)
Connection
Socket weld
Standard welding connection
ASME B16.11
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
80 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Material disc
ASTM A182 F316
Spindle material
ASTM A182 F316
Primary spindle seal material
Graphite
Material bonnet
ASTM A182 F316L
Bonnet gasket material
SWG 316/Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
136 bar
DN
1/2" (15)
H
160 mm
L
80 mm
M
80 mm
Weight
1.8 kg