PERSTA

PERSTA Globe valve Series: 200AE 21.2 Type: 1265 Steel/Stainless steel Fixed disc Straight PN160 Butt weld DN15 22mm

  • ERIKS:13446061
Image 1
Image 2
Image 1
Image 2
Save to list

€685.10/ pieceexcl. VAT

€828.97incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERSTA
Series
200AE 11.2/21.2
Type
1265
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0460
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN15
External tube diameter of connection
22 mm
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN160
Face to Face length
150 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0460
Bonnet gasket material
Graphite
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
160 bar
Kv value
4.5 m³/h