




€1,123.70/ pieceexcl. VAT
€1,359.68incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 88.005….80 |
Type | 9419 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.5415 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN15 |
Connection | Butt weld |
Standard welding connection | EN 12627 |
Pressure rating | PN160 |
Face to Face norm | EN 12982, Serie 65 |
Face to Face length | 150 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stellite 21 |
Material disc | 13CrMo4-5 (1.7335) + Stellite |
Spindle material | 1.4122+QT |
Primary spindle seal material | Graphite |
Material bonnet | 1.5415 |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 530 °C |
Maximum pressure difference at 20 °C | 160 bar |
Kv value | 4.2 m³/h |