




€49.30/ pieceexcl. VAT
€59.65incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1741 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 1/2" (15) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 80 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 8 |
Material disc | ASTM A276 410 |
Spindle material | ASTM A276 410 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A105N |
Bonnet gasket material | SWG 316/Graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 136 bar |
DN | 1/2" (15) |
H | 160 mm |
L | 80 mm |
M | 80 mm |
Weight | 1.8 kg |