Delta Coupling Seals

  • 8
  • 23
  • 8
  • 8
  • 14
  • 8
31 Products showing for Delta Coupling Seals
Product Image

Flange coupling DELTA KU 3311, I.D. 90/102/108 mm, in aluminum, PN10 DN100

  • Eriks:11087354
  • Type:KU 3311
  • Connection termination size:DN100
  • Hose ID (DN):DN100

€232.00/ pieceexcl. VAT

€280.72incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

Seal DELTA DI 3312, I.D. 76 mm, in SBR, PN10 DN80

  • Eriks:11097345
  • Connection termination size:DN80

€28.50/ pieceexcl. VAT

€34.49incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Flange coupling DELTA KU 3311, I.D. 203 mm, in aluminum, PN10 DN200

  • Eriks:11122478
  • Type:KU 3311
  • Connection termination size:DN200
  • Hose ID (DN):DN200

€573.50/ pieceexcl. VAT

€693.94incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

Flange coupling DELTA KU 3311, I.D. 76 mm, in aluminum, PN10 DN75

  • Eriks:11097344
  • Type:KU 3311
  • Connection termination size:DN80
  • Hose ID (DN):DN75

€215.00/ pieceexcl. VAT

€260.15incl. VAT

Estimated delivery date - 24/02/2027
Product Image

Seal DELTA DI 3312, I.D. 51 mm, in SBR, PN10 DN50

  • Eriks:11092566
  • Connection termination size:DN50

€24.40/ pieceexcl. VAT

€29.52incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Flange coupling DELTA KU 3311, I.D. 51 mm, in aluminum, PN10 DN50

  • Eriks:11092565
  • Type:KU 3311
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€166.00/ pieceexcl. VAT

€200.86incl. VAT

Estimated delivery date - 16/12/2026

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 16/12/2026

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 14/04/2027
Product Image

Seal DELTA DI 3312, I.D. 102 mm, in EPDM, PN10 DN100

  • Eriks:11122552
  • Connection termination size:DN100

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 16/12/2026

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 16/12/2026

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 16/12/2026

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 16/12/2026

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Seal DELTA DI 3312, I.D. 102 mm, in SBR, PN10 DN100

  • Eriks:11122480
  • Connection termination size:DN100

€28.50/ pieceexcl. VAT

€34.49incl. VAT

Estimated delivery date - 02/12/2026

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 16/12/2026

€44.00/ pieceexcl. VAT

€53.24incl. VAT

Estimated delivery date - 16/12/2026

€44.00/ pieceexcl. VAT

€53.24incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Seal DELTA DI 3312, I.D. 76 mm, in EPDM, PN10 DN80

  • Eriks:11122551
  • Connection termination size:DN80

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 07/01/2027

€37.40/ pieceexcl. VAT

€45.25incl. VAT

Estimated delivery date - 30/04/2027

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 16/12/2026

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 16/12/2026

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Seal DELTA DI 3312, I.D. 51 mm, in EPDM, PN10 DN50

  • Eriks:11122549
  • Connection termination size:DN50

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 16/12/2026

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 16/12/2026

€24.40/ pieceexcl. VAT

€29.52incl. VAT

Estimated delivery date - 16/12/2026