Seal DELTA DI 3312, I.D. 76 mm, in EPDM, PN10 DN80

  • ERIKS:11122551
Image 1
Save to list

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3312
Material
EPDM
Colour
Black
Connection termination size
DN80
Temperature range
from -30 to 80 °C