
€573.50/ pieceexcl. VAT
€693.94incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3311 |
Type | KU 3311 |
Material | Aluminium |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092 PN10 |
Connection termination size | DN200 |
Elbow angle | 0 ° |
Hose ID (DN) | DN200 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |