Seal DELTA DI 3312, I.D. 51 mm, in EPDM, PN10 DN50

  • ERIKS:11122549
Image 1
Save to list

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3312
Material
EPDM
Colour
Black
Connection termination size
DN50
Temperature range
from -30 to 80 °C