Seal DELTA DI 3312, I.D. 102 mm, in SBR, PN10 DN100

  • ERIKS:11122480
Image 1
Save to list

€28.50/ pieceexcl. VAT

€34.49incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3312
Material
SBR
Colour
Black
Connection termination size
DN100
Temperature range
from -30 to 80 °C