HYDRONIT

HYDRONIT 1-Phase motor 1.1kW S3 4P 230V 50Hz frame 90 E110ACS43S3

  • ERIKS:12584261
Image 1
Save to list

€385.20/ pieceexcl. VAT

€466.09incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
1.1 kW
Speed
1450 rpm
Number of poles
4
Voltage type
AC
Nominal rated voltage
230 V
Nominal rated frequency
50 Hz
Number of phases
1
Frame size acc. to IEC
90
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S3: 40%
Shaft diameter
24 mm
Flange diameter (outside diameter)
110 mm
Weight
13 kg
Spare parts & accessories

€7.87/ pieceexcl. VAT

€9.52incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Coupling E36100000 PPC AC motor pump group 1

  • Eriks:12584272
  • Manufacturer:E36100000

€7.99/ pieceexcl. VAT

€9.67incl. VAT

54 In stock - Estimated delivery date 16/11/2026