Eriks
SKF

SKF Clé à ergot utilisables pour paliers SNL HN 26/SNL

  • ERIKS:24007180
  • Fabricant:7316572332955
Image 1
Image 2
Image 1
Image 2
Hook spanner for SNL housings, size 26The unique protected design of this Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The hook spanner HN 26/SNL, is designed for nuts with an outer diameter of 165 mm. In particular for lock nuts of series KM 26, KMFE 26, KMT 26, KMT 28, N 028, AN 26 and M115x2, M120x2 (DIN 1804).
  • Unique design Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL) Can be used as regular hook spanner
  • Will fit in tight spaces Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 165 mm
Ajouter à la liste

96,55 €/ Unitéhors TVA

116,83 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
HN../SNL
Alternatives
Product Image

SKF Ecrou de serrage KML 28

  • Eriks:23766339
  • Manufacturer:KML 28

144,63 €/ Unitéhors TVA

175,00 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Ecrou de serrage KMFE 26

  • Eriks:13200160
  • Manufacturer:KMFE 26

280,89 €/ Unitéhors TVA

339,88 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Ecrou auto-freine AN 26

  • Eriks:23760053
  • Manufacturer:AN 26

143,74 €/ Unitéhors TVA

173,93 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Écrou de serrage de précision KMT 26

  • Eriks:23766360
  • Manufacturer:KMT 26

309,37 €/ Unitéhors TVA

374,34 €TVA incluse

1 En stock - Date de livraison estimée 10/11/2026