Eriks
SKF

SKF Clé à ergot utilisables pour paliers SNL HN 22/SNL

  • ERIKS:23766004
  • Fabricant:7316572332931
Image 1
Image 2
Image 1
Image 2
Hook spanner for SNL housings, size 22The unique protected design of this Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The hook spanner HN 22/SNL, is designed for nuts with an outer diameter of 145 mm. In particular for lock nuts of series KM 22, KMFE 22, KMT 22, N 024, AN 22 and M100x2 (DIN 1804).
  • Unique design Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL) Can be used as regular hook spanner
  • Will fit in tight spaces Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 145 mm
Ajouter à la liste

71,71 €/ Unitéhors TVA

86,77 €TVA incluse

1 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
HN../SNL
Alternatives
Product Image

SKF Ecrou de serrage KMFE 22

  • Eriks:23766323
  • Manufacturer:KMFE 22

81,16 €/ Unitéhors TVA

98,20 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Ecrou auto-freine AN 22

  • Eriks:23760051
  • Manufacturer:AN 22

89,05 €/ Unitéhors TVA

107,75 €TVA incluse

1 En stock - Date de livraison estimée 10/11/2026
Product Image

SKF Ecrou de serrage KML 24

  • Eriks:23766338
  • Manufacturer:KML 24

97,86 €/ Unitéhors TVA

118,41 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Écrou de serrage de précision KMT 22

  • Eriks:23766358
  • Manufacturer:KMT 22

227,81 €/ Unitéhors TVA

275,65 €TVA incluse

Date de livraison estimée - 10/11/2026