Eriks
SKF

SKF Clé à ergot utilisables pour paliers SNL HN 11/SNL

  • ERIKS:23765987
  • Fabricant:7316572332849
Image 1
Image 2
Image 1
Image 2
Hook spanner for SNL housings, size 11The unique protected design of this Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The hook spanner HN 11/SNL, is designed for nuts with an outer diameter of 75 mm. In particular for lock nuts of series KM 11, KMK 11, KMFE 11, KMT 10, N 11 and M48x1,5, M50x1,5 (DIN 1804).
  • Unique design Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL) Can be used as regular hook spanner
  • Will fit in tight spaces Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 75 mm
Ajouter à la liste

37,67 €/ Unitéhors TVA

45,58 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
HN../SNL
Alternatives
Product Image

SKF Ecrou auto-freine KMK 11

  • Eriks:23766326
  • Manufacturer:KMK 11
Ce produit n’est plus proposé.Découvrez des produits similaires dans notre assortiment
Product Image

SKF Ecrou auto-freine N 11

  • Eriks:23766854
  • Manufacturer:N 11

12,63 €/ Unitéhors TVA

15,28 €TVA incluse

4 En stock - Date de livraison estimée 10/11/2026
Product Image

SKF Ecrou de serrage KMFE 11

  • Eriks:12114531
  • Manufacturer:KMFE 11

27,28 €/ Unitéhors TVA

33,01 €TVA incluse

Vendu par: 5Commande minimum: 5

5 En stock - Date de livraison estimée 10/11/2026