




40,43 €/ pieceexcl. VAT
48,92 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 95 to 100 mm |
Wrench width | 3.7402 to 3.937 in |
Length | 281 mm |
Material | Carbon steel |
Weight | 0.93 lb |
Weight | 420 g |
Norm | DIN 1810 |
Thickness | 8 |
Thickness | 0.315 in |
Length | 11.063 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
39,63 €/ pieceexcl. VAT
47,95 €incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 22.09.2026132,02 €/ pieceexcl. VAT
159,74 €incl. VAT
Estimated delivery date - 24.09.2026146,20 €/ pieceexcl. VAT
176,90 €incl. VAT
Estimated delivery date - 24.09.202645,87 €/ pieceexcl. VAT
55,50 €incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24.09.2026