




€132.02/ pieceexcl. VAT
€159.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 65x2 |
Outer Diameter | 95 mm |
Width | 28 mm |
Inner Diameter | 65 mm |
B | 28 mm |
b | 8 mm |
B3 | 65 mm |
d1 | 87 mm |
d3 | 95 mm |
d4 | 67 mm |
d5 | 83 mm |
G | M 65x2 |
G | 65 mm |
h | 3.5 mm |
M | 90 mm |
€89.68/ pieceexcl. VAT
€108.51incl. VAT
2 In stock - Estimated delivery date 16/11/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 17/11/2026