




€45.87/ pieceexcl. VAT
€55.50incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 75x2 |
Outer Diameter | 98 mm |
Width | 16 mm |
Inner Diameter | 75 mm |
B | 16 mm |
b | 8 mm |
B3 | 3 mm |
d1 | 84 mm |
d3 | 98 mm |
G | M 75x2 |
G | 75 mm |
h | 3.5 mm |
€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 17/11/2026