




€146.20/ pieceexcl. VAT
€176.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 70x2 |
Outer Diameter | 100 mm |
Width | 28 mm |
Inner Diameter | 70 mm |
B | 28 mm |
b | 8 mm |
B3 | 70 mm |
d1 | 92 mm |
d3 | 100 mm |
d4 | 72 mm |
d5 | 88 mm |
G | M 70x2 |
G | 70 mm |
h | 3.5 mm |
M | 95 mm |
€99.31/ pieceexcl. VAT
€120.17incl. VAT
Estimated delivery date - 14/01/2027€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 17/11/2026