| Hook Spanner, HN Series, 92 to 92 mm Size, Carbon steel, 281 mm LG | Metric | No | 92 to 92 | | €37.67/piece |
| Hook Spanner, HN Series, 52 to 55 mm Size, Carbon steel, 208 mm LG | Metric | No | 52 to 55 | | €28.47/piece |
| Hook Spanner, HN Series, 105 to 105 mm Size, Carbon steel, 284 mm LG | Metric | No | 105 to 105 | | €44.11/piece |
| Hook Spanner, HN Series, 16 to 20 mm Size, Carbon steel, 109 mm LG | Metric | No | 16 to 20 | | €21.11/piece |
| Hook Spanner, HN Series, 110 to 115 mm Size, Carbon steel, 334 mm LG | Metric | No | 110 to 115 | | €52.39/piece |
| Hook Spanner, HN Series, 58 to 65 mm Size, Carbon steel, 243 mm LG | Metric | No | 58 to 65 | | €31.23/piece |
| Hook Spanner, HN Series, 25 to 28 mm Size, Carbon steel, 137 mm LG | Metric | No | 25 to 28 | | €22.95/piece |
| Hook Spanner, HN Series, 135 to 145 mm Size, Carbon steel, 386 mm LG | Metric | No | 135 to 145 | | €70.79/piece |
| Hook Spanner, HN Series, 80 to 90 mm Size, Carbon steel, 281 mm LG | Metric | No | 80 to 90 | | €34.91/piece |
| Hook Spanner, HN Series, 120 to 130 mm Size, Carbon steel, 334 mm LG | Metric | No | 120 to 130 | | €56.99/piece |
| Hook Spanner, HN Series, 68 to 75 mm Size, Carbon steel, 243 mm LG | Metric | No | 68 to 75 | | €33.07/piece |
| Hook Spanner, HN Series, 95 to 100 mm Size, Carbon steel, 281 mm LG | Metric | No | 95 to 100 | | €40.43/piece |
| Hook Spanner, HN Series, 38 to 45 mm Size, Carbon steel, 174 mm LG | Metric | No | 38 to 45 | | €23.87/piece |
| Hook Spanner, HN Series, 30 to 32 mm Size, Carbon steel, 137 mm LG | Metric | No | 30 to 32 | | €23.87/piece |
| Hook Spanner, HN Series, 20 to 22 mm Size, Carbon steel, 109 mm LG | Metric | No | 20 to 22 | | €21.11/piece |