




€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 52 to 55 mm |
Wrench width | 2.0472 to 2.1654 in |
Length | 208 mm |
Material | Carbon steel |
Weight | 170 g |
Weight | 0.37 lb |
Norm | DIN 1810 |
Thickness | 6 |
Thickness | 0.2362 in |
Length | 8.189 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€69.86/ pieceexcl. VAT
€84.53incl. VAT
1 In stock - Estimated delivery date 16/11/2026€73.22/ pieceexcl. VAT
€88.60incl. VAT
Estimated delivery date - 17/11/2026€9.67/ pieceexcl. VAT
€11.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026