




€9.67/ pieceexcl. VAT
€11.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 1.376x18" |
Outer Diameter | 52.527 mm |
Width | 11.379 mm |
Inner Diameter | 34.95 mm |
B | 11.379 mm |
b | 4.521 mm |
B3 | 11.38 mm |
d1 | 46.05 mm |
d3 | 52.527 mm |
h | 2.642 mm |
€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026