SKF

SKF Lock Nut KMK 7

  • ERIKS:23766335
  • Manufacturer:7316570620351
Image 1
Image 2
Image 1
Image 2
Overview

This lock nut with integral locking is engineered for radial bearing location in less demanding environments. It incorporates a threaded steel insert and set screw for secure shaft attachment. The design eliminates the need for a shaft keyway reducing machining requirements. The product is intended for reusable applications with straightforward installation and removal.

Features
  • Integral locking device eliminates need for separate locking components improving assembly efficiency
  • No keyway required on shaft reduces manufacturing costs and simplifies shaft preparation
  • Threaded steel insert and set screw provide reliable axial retention in operational settings
  • Reusable construction allows multiple installations supporting maintenance and operational flexibility
Application & Usage
  • Used with radial bearings for secure shaft mounting
  • Ideal for machinery requiring cost-effective bearing retention solutions
  • Compatible with metric thread spindle assemblies in general industry
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 35x1.5
Outer Diameter
52 mm
Width
9 mm
B
9 mm
b
5 mm
d1
48 mm
d3
52 mm
h
2 mm
Inner Diameter
35 mm
Spare parts & accessories

€28.47/ pieceexcl. VAT

€34.45incl. VAT

8 In stock - Estimated delivery date 16/11/2026