




€73.22/ pieceexcl. VAT
€88.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 35x1.5 |
Outer Diameter | 54 mm |
Width | 22 mm |
Inner Diameter | 35 mm |
B | 22 mm |
b | 5 mm |
B3 | 22 mm |
d1 | 49 mm |
d3 | 54 mm |
d4 | 37 mm |
d5 | 46 mm |
G | M 35x1.5 |
G | 35 mm |
h | 2 mm |
M | 50 mm |
€49.74/ pieceexcl. VAT
€60.19incl. VAT
2 In stock - Estimated delivery date 16/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 16/11/2026