




€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 38 to 45 mm |
Wrench width | 1.4961 to 1.7717 in |
Length | 174 mm |
Material | Carbon steel |
Weight | 90 g |
Weight | 0.2 lb |
Norm | DIN 1810 |
Thickness | 5 |
Thickness | 0.1969 in |
Length | 6.8504 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€32.46/ pieceexcl. VAT
€39.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026€68.18/ pieceexcl. VAT
€82.50incl. VAT
3 In stock - Estimated delivery date 16/11/2026€66.62/ pieceexcl. VAT
€80.61incl. VAT
1 In stock - Estimated delivery date 16/11/2026