




€68.18/ pieceexcl. VAT
€82.50incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 25x1.5 |
Outer Diameter | 44 mm |
Width | 20 mm |
Inner Diameter | 25 mm |
B | 20 mm |
b | 5 mm |
B3 | 44 mm |
d1 | 39 mm |
d3 | 44 mm |
d4 | 26 mm |
d5 | 36 mm |
G | M 25x1.5 |
G | 25 mm |
h | 2 mm |
M | 41 mm |
€46.31/ pieceexcl. VAT
€56.04incl. VAT
14 In stock - Estimated delivery date 16/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 16/11/2026