




€32.46/ pieceexcl. VAT
€39.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 25x1.5 |
Outer Diameter | 38 mm |
Width | 10.5 mm |
Inner Diameter | 25 mm |
B | 10.5 mm |
b | 5 mm |
B3 | 2 mm |
d1 | 31 mm |
d3 | 38 mm |
G | M 25x1.5 |
G | 25 mm |
h | 2 mm |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 16/11/2026