SKF

SKF Lock Nut KMK 6

  • ERIKS:24003713
  • Manufacturer:7316577711137
Image 1
Image 2
Image 1
Image 2
Overview

This lock nut features an integral locking device that eliminates the need for a separate locking component. Designed for radial bearing location in less demanding applications it offers a robust and reusable solution. The incorporated set screw and threaded steel insert provide secure shaft mounting. Its compact dimensions enable efficient installation within constrained assemblies.

Features
  • Integral locking device eliminates need for additional locking components improving assembly efficiency
  • Threaded steel insert and set screw ensure secure shaft mounting for reliable operation
  • No keyway required on the shaft reducing machining costs and simplifying installation
  • Reusable design allows multiple installations supporting cost-effective maintenance routines
Application & Usage
  • Used with radial bearings in less demanding mechanical assemblies
  • Ideal for shaft mounting where keyways are not required
  • Compatible with compact machinery requiring efficient lock nut installation
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 30x1.5
Outer Diameter
45 mm
Width
9 mm
B
9 mm
b
5 mm
d1
41 mm
d3
45 mm
h
2 mm
Inner Diameter
30 mm
Spare parts & accessories

€23.87/ pieceexcl. VAT

€28.88incl. VAT

3 In stock - Estimated delivery date 16/11/2026