




€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 135 to 145 mm |
Wrench width | 5.315 to 5.7087 in |
Length | 386 mm |
Material | Carbon steel |
Weight | 2.67 lb |
Weight | 1210 g |
Norm | DIN 1810 |
Thickness | 12 |
Thickness | 0.4724 in |
Length | 15.1969 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€223.02/ pieceexcl. VAT
€269.85incl. VAT
Estimated delivery date - 17/11/2026€227.81/ pieceexcl. VAT
€275.65incl. VAT
Estimated delivery date - 17/11/2026€202.07/ pieceexcl. VAT
€244.50incl. VAT
Estimated delivery date - 17/11/2026€81.16/ pieceexcl. VAT
€98.20incl. VAT
Estimated delivery date - 17/11/2026