




€81.16/ pieceexcl. VAT
€98.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 110x2 |
Outer Diameter | 145 mm |
Width | 21.5 mm |
Inner Diameter | 110 mm |
B | 21.5 mm |
b | 12 mm |
B3 | 4 mm |
d1 | 121 mm |
d3 | 145 mm |
G | M 110x2 |
G | 110 mm |
h | 5 mm |
€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 16/11/2026