SKF

SKF Lock Nut KMFE 21

  • ERIKS:12432935
  • Manufacturer:7316571587837
Image 1
Image 2
Image 1
Image 2
KMFE lock nuts have one integral set screw, locking the nut in place. When the grub screw is tightened, it causes the nut thread to deform and press against the shaft or sleeve, Installation is quick as no further locking mechanism required, KMFE lock nuts are manufactured in steel.
Save to list

€223.02/ pieceexcl. VAT

€269.85incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMFE
Type
Locknut
Thread Size
M 105x2
Outer Diameter
140 mm
Width
21 mm
Inner Diameter
105 mm
B
21 mm
b
21 mm
d1
105 mm
G
M 105x2
G
105 mm