




€202.07/ pieceexcl. VAT
€244.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 100x2 |
Outer Diameter | 135 mm |
Width | 32 mm |
Inner Diameter | 100 mm |
B | 32 mm |
b | 10 mm |
B3 | 100 mm |
d1 | 125 mm |
d3 | 135 mm |
d4 | 102 mm |
d5 | 122 mm |
G | M 100x2 |
G | 100 mm |
h | 4 mm |
€161.66/ pieceexcl. VAT
€195.61incl. VAT
1 In stock - Estimated delivery date 16/11/2026€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 16/11/2026