




€227.81/ pieceexcl. VAT
€275.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 110x2 |
Outer Diameter | 145 mm |
Width | 32 mm |
Inner Diameter | 110 mm |
B | 32 mm |
b | 10 mm |
B3 | 110 mm |
d1 | 134 mm |
d3 | 145 mm |
d4 | 112 mm |
d5 | 132 mm |
G | M 110x2 |
G | 110 mm |
h | 4 mm |
€182.25/ pieceexcl. VAT
€220.52incl. VAT
12 In stock - Estimated delivery date 16/11/2026