SKF

SKF Adapter sleeve for metric shafts H 3124

  • ERIKS:23765520
  • Manufacturer:7316577009012
Image 1
Image 2
Image 1
Image 2
Save to list

€201.18/ pieceexcl. VAT

€243.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
110 mm
Width
88 mm
Thread Size
M 120x2
B
20 mm
B1
88 mm
d
120 mm
d1
110 mm
d3
155 mm
G
M 120x2
prepared for oil injection
No
Alternatives

€136.65/ pieceexcl. VAT

€165.35incl. VAT

11 In stock - Estimated delivery date 09/11/2026
Product Image

FAG Adapter sleeve or metric shafts H3124

  • Eriks:12768797
  • Manufacturer:016731123-0000

€217.73/ pieceexcl. VAT

€263.45incl. VAT

Estimated delivery date - 11/11/2026
Spare parts & accessories
Product Image

SKF Lock Nut KM 24

  • Eriks:23766302
  • Manufacturer:KM 24

€97.28/ pieceexcl. VAT

€117.71incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MB 24

  • Eriks:23766807
  • Manufacturer:MB 24

€12.86/ pieceexcl. VAT

€15.56incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 24E

  • Eriks:23765878
  • Manufacturer:HMV 24E

€1,379.95/ pieceexcl. VAT

€1,669.74incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 09/11/2026