

€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 150 to 190 mm |
Wrench width | 5.9055 to 7.4803 in |
Length | 319 mm |
Material | Cast iron |
Weight | 3.04 lb |
Weight | 1380 g |
Thickness | 23 |
Thickness | 0.9055 in |
Length | 12.5591 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |