
€136.65/ pieceexcl. VAT
€165.35incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 110 mm |
Width | 88 mm |
Thread Size | M 120x2 |
B | 22 mm |
B1 | 88 mm |
d | 120 mm |
d1 | 110 mm |
d3 | 155 mm |
G | M 120x2 |
prepared for oil injection | No |