

€217.73/ pieceexcl. VAT
€263.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 110 mm |
Width | 88 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |