




€97.28/ pieceexcl. VAT
€117.71incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 120x2 |
Outer Diameter | 155 mm |
Width | 20 mm |
Inner Diameter | 120 mm |
B | 20 mm |
b | 12 mm |
B3 | 120 mm |
d1 | 138 mm |
d3 | 155 mm |
G | M 120x2 |
G | 120 mm |
h | 5 mm |
€66.08/ pieceexcl. VAT
€79.96incl. VAT
41 In stock - Estimated delivery date 04/11/2026€87.88/ pieceexcl. VAT
€106.33incl. VAT
Estimated delivery date - 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€12.86/ pieceexcl. VAT
€15.56incl. VAT
3 In stock - Estimated delivery date 04/11/2026