




€12.86/ pieceexcl. VAT
€15.56incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 120 mm |
Outer Diameter | 164 mm |
Thickness | 2 mm |
B | 2 mm |
d | 120 mm |
d1 | 138 mm |
d2 | 164 mm |
f | 14 mm |
M | 115 mm |
€10.29/ pieceexcl. VAT
€12.45incl. VAT
122 In stock - Estimated delivery date 04/11/2026