




€9.90/ pieceexcl. VAT
€11.98incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 13 mm |
Inner width | 18 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.21 kg |