




€14.10/ pieceexcl. VAT
€17.06incl. VAT
64 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 2 kg |
Pin diameter metrical | 16 mm |
Inner width | 22 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.37 kg |