REMA

REMA Eyehook S 6714A 1,25t

  • ERIKS:23795459
  • Manufacturer:8717365013188
Image 1
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
32 mm
Lifting capacity
1250 kg
Inner length
17 mm
Weight
0.25 kg