REMA

REMA Workshop crane, type GWK, load capacity 500kg

  • ERIKS:23796157
  • Manufacturer:8717365020476
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€875.00/ pieceexcl. VAT

€1,058.75incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
500 kg
Model
Workshop crane
Weight
75 kg
A
1410 mm
B
165 mm
C
1510 mm
D
895 mm
E
102 mm
F
2.12 mm
G
1960 mm
H
150 mm
I
340 mm