REMA

REMA Workshop crane, type GWK, load capacity 1000kg

  • ERIKS:23796158
  • Manufacturer:8717365020483
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,125.00/ pieceexcl. VAT

€1,361.25incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1000 kg
Model
Workshop crane
Weight
115 kg
A
1675 mm
B
90 mm
C
1630 mm
D
1230 mm
E
150 mm
F
2.445 mm
G
2330 mm
I
245 mm