




€765.00/ pieceexcl. VAT
€925.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Hoisting load | 500 kg |
Model | Workshop crane |
Weight | 80 kg |
H | 1595 mm |
H1 | 155 mm |
H2 | 470 mm |
B2 | 840 mm |