REMA

REMA Workshop crane, type GWK, load capacity 2000kg

  • ERIKS:23796159
  • Manufacturer:8717365019524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,550.00/ pieceexcl. VAT

€1,875.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
2000 kg
Model
Workshop crane
Weight
165 kg
A
1690 mm
B
205 mm
C
1900 mm
D
1290 mm
E
150 mm
F
2.705 mm
G
2505 mm
I
230 mm