Products
Brands
About Eriks
Customer service
BE - English
Home
Workshop crane GWKE
Workshop crane GWKE
Log in to see your specific pricing.
Log in
Show in stock only
Hoisting load [kg]
500
1
1000
1
Model
Workshop crane
2
Weight [kg]
80
1
98
1
Log in to see your specific pricing.
Log in
2
of
Workshop crane GWKE
Product
Hoisting load [kg]
Model
Weight [kg]
Available
Price
excl. VAT
Product
Hoisting load [kg]
Model
Weight [kg]
Available
Price
excl. VAT
Workshop crane, type GWKE, load capacity 500kg
500
Workshop crane
80
€765.00
/
piece
Workshop crane, type GWKE, load capacity 1000kg
1000
Workshop crane
98
€930.00
/
piece
Log in