Spares Parts and Accessories

  • 16
  • 2
  • 4
  • 73
  • 4
  • 1
  • 2
  • 1
  • 16
  • 54
  • 1
  • 2
  • 12
  • 78
  • 30
237 Products showing for Spares Parts and Accessories

€4.20/ pieceexcl. VAT

€5.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€127.17/ pieceexcl. VAT

€153.88incl. VAT

32 In stock - Estimated delivery date 10/11/2026

€5.50/ pieceexcl. VAT

€6.66incl. VAT

119 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting Hardwired 230 V AC 50-60Hz 4-pole 135bar

  • Eriks:14015426
  • Signal pressure:135 bar
  • Connection voltage:230 V AC 50-60Hz
  • Electric motor poles:4-pole
Log in to view priceLog in
Product Image

ECONĀ® Hydraulic powerpack Series: EHP-DA Type: 21302 Double acting Hardwired 230 V AC 50-60Hz 2-pole 135bar

  • Eriks:14015424
  • Signal pressure:135 bar
  • Connection voltage:230 V AC 50-60Hz
  • Electric motor poles:2-pole

€1,730.00/ pieceexcl. VAT

€2,093.30incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Breather and quick exhaust valve Type: 7956 stainless steel NAMUR-24-32 1/4" BSP

  • Eriks:14376067
  • Port thread type:Internal thread (BSPP)
  • Port Size:1/4" (8) in

€273.96/ pieceexcl. VAT

€331.49incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Filling plate Stainless steel F10 125mmx70.2mm Height: 4mm

  • Eriks:12659892
  • Execution:Fill plate
  • Mounting flange:F10
  • Inner Diameter:70.2 mm

€36.10/ pieceexcl. VAT

€43.68incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Filling plate Stainless steel F07 90mmx55.2mm Height: 4mm

  • Eriks:13614396
  • Execution:Fill plate
  • Mounting flange:F07
  • Inner Diameter:55.2 mm

€26.80/ pieceexcl. VAT

€32.43incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Filling plate Stainless steel F07 90mmx55.2mm Height: 2mm

  • Eriks:12408043
  • Execution:Fill plate
  • Mounting flange:F07
  • Inner Diameter:55.2 mm
Not available in webshop
8 In stock - Estimated delivery date 10/11/2026
Contact us

€54.10/ pieceexcl. VAT

€65.46incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€49.50/ pieceexcl. VAT

€59.90incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€36.70/ pieceexcl. VAT

€44.41incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€32.70/ pieceexcl. VAT

€39.57incl. VAT

16 In stock - Estimated delivery date 10/11/2026

€67.00/ pieceexcl. VAT

€81.07incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€16.00/ pieceexcl. VAT

€19.36incl. VAT

22 In stock - Estimated delivery date 10/11/2026

€12.10/ pieceexcl. VAT

€14.64incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€19.10/ pieceexcl. VAT

€23.11incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€4.20/ pieceexcl. VAT

€5.08incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€17.60/ pieceexcl. VAT

€21.30incl. VAT

13 In stock - Estimated delivery date 10/11/2026

€17.00/ pieceexcl. VAT

€20.57incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Speed control block Type: 7959 DA-5/2 NAMUR-24 x 32

  • Eriks:13550424
  • Port thread type:Internal thread (BSPP)
  • Port Size:1/4" (8) in

€64.35/ pieceexcl. VAT

€77.86incl. VAT

176 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Speed control block Type: 7958 SA-3/2 NAMUR-24 x 32

  • Eriks:13550423
  • Port thread type:Internal thread (BSPP)
  • Port Size:1/4" (8) in

€66.42/ pieceexcl. VAT

€80.37incl. VAT

216 In stock - Estimated delivery date 10/11/2026
Product Image

ECONĀ® Filling plate Stainless steel F07 90mmx55.2mm Height: 8mm

  • Eriks:12732497
  • Execution:Fill plate
  • Mounting flange:F07
  • Inner Diameter:55.2 mm
Not available in webshop
19 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

ECONĀ® Filling plate Stainless steel F05 Height: 2mm

  • Eriks:13671591
  • Execution:Fill plate
  • Mounting flange:F05
  • Height:2 mm

€23.60/ pieceexcl. VAT

€28.56incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

ASCO Product repair set 3 Series: 165 Membrane NBR for AD 165 NC-NO DN40-DN50

  • Eriks:13484062
  • Manufacturer:97700019
  • Suitable for size:DN40 - DN50

€68.68/ pieceexcl. VAT

€83.10incl. VAT

10 In stock - Estimated delivery date 10/11/2026