




€273.96/ pieceexcl. VAT
€331.49incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7956 |
Connection standard air supply | NAMUR |
Port thread type | Internal thread (BSPP) |
Port Size | 1/4" (8) in |
Housing material | Stainless steel 316L (1.4404) |